Skip to content Skip to navigation menu
ClevelandC57616

C57616

#12-24 1011BO H3 2F SPRPT PLG TAP
Item #106428358
  • Inch
  • #12-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC57616
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #12-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
Thread Size - Metric 5.49 mm
Thread Length 0.9375 in
Chamfer Type Plug
Ground Threads Yes
Shank Square Length 0.2812 in
Thread Limit H3
Thread Type UNC
Thread Size #12
Shank Size - Metric 5.59 mm
Shank Square Length - Metric 7.14 mm
Thread Creation Thread Cutting
Overall Length 2.375 in
Thread Size & Type #12-24 UNC
Blank Construction USCTI Table 302A
Thread Per Inch 24
Interrupted Thread No
Thread Tolerance 2B
Tap Type Machine
Truncated Threads No
Material HSS
Shank Square Width 0.165 in
Diameter - Decimal 0.216 in
Direction of Cut Right Hand
Thread Size - Decimal 0.216 in
Thread Length - Metric 23.81 mm
Shank End Feature Square
Shank Square Width - Metric 4.19 mm
Spiral Point Yes
No. of Flutes 2
Operation Type Thru-Hole
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison