
- Inch
- #4-40 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Type | UNC |
Thread Tolerance | 2B |
Thread Length - Metric | 14.29 mm |
Shank Size - Metric | 3.58 mm |
Thread Size - Metric | 2.84 mm |
Material | HSS |
Thread Length | 0.5625 in |
Thread Size - Decimal | 0.112 in |
Interrupted Thread | No |
Shank Square Width - Metric | 2.79 mm |
No. of Flutes | 2 |
Shank Square Length - Metric | 4.76 mm |
Thread Size & Type | #4-40 UNC |
Chamfer Type | Plug |
Ground Threads | Yes |
Truncated Threads | No |
Spiral Point | Yes |
Thread Creation | Thread Cutting |
Tap Type | Machine |
Shank Square Width | 0.11 in |
Thread Per Inch | 40 |
Operation Type | Thru-Hole |
Shank Square Length | 0.1875 in |
Diameter - Decimal | 0.112 in |
Blank Construction | USCTI Table 302A |
Direction of Cut | Right Hand |
Overall Length | 1.875 in |
Thread Limit | H2 |
Shank End Feature | Square |
Weight | 0.0 LB |
