Skip to content Skip to navigation menu
ClevelandC57151

C57151

5/16 18 H3 1011/908
Item #104137211
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC57151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank Square Length 0.375 in
Thread Limit H3
Thread Tolerance 2B
Material HSS
Blank Construction USCTI Table 302A
Thread Size 5/16 in
Direction of Cut Right Hand
Shank Square Width 0.238 in
Thread Type UNC
Thread Per Inch 18
Spiral Point Yes
Interrupted Thread No
Overall Length 2.72 in
No. of Flutes 2
Ground Threads Yes
Thread Length - Metric 17.53 mm
Shank Square Width - Metric 6.05 mm
Shank Size - Metric 8.08 mm
Thread Creation Thread Cutting
Diameter - Fraction 5/16 in
Tap Type Machine
Thread Size - Decimal 0.3125 in
Thread Size & Type 5/16-18 UNC
Chamfer Type Plug
Shank Square Length - Metric 9.52 mm
Diameter - Decimal 0.3125 in
Shank End Feature Square
Thread Length 0.69 in
Operation Type Thru-Hole
Truncated Threads No
Thread Size - Metric 7.94 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison