- Inch
- #10-24 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Length | 0.25 in |
| Spiral Point | Yes |
| Thread Limit | H3 |
| Thread Size - Metric | 4.83 mm |
| Shank Size - Metric | 4.93 mm |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 6.35 mm |
| Diameter - Decimal | 0.19 in |
| Thread Type | UNC |
| Thread Length | 0.5 in |
| Operation Type | Blind Hole |
| Chamfer Type | Bottoming |
| Thread Length - Metric | 12.7 mm |
| No. of Flutes | 2 |
| Thread Per Inch | 24 |
| Blank Construction | USCTI Table 302A |
| Direction of Cut | Right Hand |
| Shank End Feature | Square |
| Thread Tolerance | 2B |
| Material | HSS |
| Interrupted Thread | No |
| Ground Threads | Yes |
| Thread Size & Type | #10-24 UNC |
| Tap Type | Machine |
| Overall Length | 2.38 in |
| Truncated Threads | No |
| Thread Size - Decimal | 0.19 in |
| Thread Size | #10 |
| Shank Square Width - Metric | 3.86 mm |
| Shank Square Width | 0.152 in |
| Weight | 0.0 LB |

