Skip to content Skip to navigation menu
ClevelandC57069

C57069

6 32 H 1 1011/926
Item #104136561
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC57069
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Thread Per Inch 32
No. of Flutes 2
Thread Length 0.38 in
Ground Threads Yes
Thread Length - Metric 9.65 mm
Thread Size - Metric 3.51 mm
Material HSS
Thread Size & Type #6-32 UNC
Shank End Feature Square
Spiral Point Yes
Chamfer Type Plug
Shank Square Width 0.11 in
Direction of Cut Right Hand
Diameter - Decimal 0.138 in
Interrupted Thread No
Shank Size - Metric 3.58 mm
Shank Square Length 0.1875 in
Thread Creation Thread Cutting
Thread Size - Decimal 0.138 in
Thread Limit H1
Shank Square Length - Metric 4.76 mm
Thread Size #6
Overall Length 2 in
Thread Tolerance 2B
Truncated Threads No
Operation Type Thru-Hole
Blank Construction USCTI Table 302A
Shank Square Width - Metric 2.79 mm
Tap Type Machine
Thread Type UNC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison