Skip to content Skip to navigation menu
ClevelandC57067

C57067

M3.5X0.6 D4 1011
Item #104146464
  • Metric
  • M3.5x0.6 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC57067
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M3.5x0.6 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Thread Pitch 0.6 mm
Thread Length 0.38 in
Thread Size - Metric 3.5 mm
Ground Threads Yes
Truncated Threads No
Interrupted Thread No
Thread Length - Metric 9.65 mm
Thread Tolerance 6H
No. of Flutes 2
Thread Creation Thread Cutting
Thread Size & Type M3.5x0.6
Diameter - Decimal 0.1378 in
Tap Type Machine
Thread Limit D4
Shank Square Length 0.1875 in
Shank Square Width 0.11 in
Shank Square Width - Metric 2.79 mm
Thread Size M3.5
Chamfer Type Plug
Shank End Feature Square
Overall Length 2 in
Material HSS
Spiral Point Yes
Shank Square Length - Metric 4.76 mm
Operation Type Thru-Hole
Shank Size - Metric 3.58 mm
Blank Construction USCTI Table 302A
Diameter - Metric 3.50 mm
Direction of Cut Right Hand
Thread Size - Decimal 0.1378 in
Thread Type Metric
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison