Skip to content Skip to navigation menu
ClevelandC57011

C57011

NO.0-80 HS G H2 2F PL SPPT TAP
Item #104137819
  • Inch
  • #0-80 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC57011
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #0-80 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank End Feature Square
Thread Tolerance 2B
Shank Size - Metric 3.58 mm
Thread Limit H2
Truncated Threads No
Thread Size & Type #0-80 UNF
Shank Square Length - Metric 4.76 mm
Thread Creation Thread Cutting
Blank Construction USCTI Table 302A
Thread Type UNF
Direction of Cut Right Hand
Ground Threads Yes
Thread Size - Metric 1.52 mm
Operation Type Thru-Hole
Shank Square Width - Metric 2.79 mm
Thread Per Inch 80
Chamfer Type Plug
Thread Length 0.3125 in
Thread Length - Metric 7.94 mm
Overall Length 1.625 in
Material HSS
Diameter - Decimal 0.06 in
Interrupted Thread No
Shank Square Length 0.1875 in
Spiral Point Yes
Tap Type Machine
Thread Size - Decimal 0.06 in
Thread Size #0
No. of Flutes 2
Shank Square Width 0.11 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison