
- Inch
- 1/2-13 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Shank Square Width - Metric | 6.99 mm |
Spiral Point | No |
Material | HSS |
Ground Threads | Yes |
Thread Size - Decimal | 0.5 in |
Interrupted Thread | No |
Thread Tolerance | 2B |
Thread Size - Metric | 12.7 mm |
Chamfer Type | Plug |
Overall Length | 3.38 in |
Thread Length - Metric | 23.88 mm |
Operation Type | Blind Hole |
Direction of Cut | Right Hand |
Thread Size & Type | 1/2-13 UNC |
Thread Creation | Thread Cutting |
Thread Type | UNC |
Diameter - Decimal | 0.5 in |
Thread Limit | H3 |
Truncated Threads | No |
Thread Length | 0.94 in |
No. of Flutes | 4 |
Diameter - Fraction | 1/2 in |
Shank End Feature | Square |
Thread Per Inch | 13 |
Blank Construction | USCTI Table 302A |
Shank Square Length - Metric | 11.11 mm |
Shank Size - Metric | 9.32 mm |
Shank Square Width | 0.275 in |
Tap Type | Hand |
Shank Square Length | 0.4375 in |
Weight | 0.0 LB |
