
- Inch
- #12-24 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiCN Coating
Shank Size - Metric | 5.59 mm |
Chamfer Type | Plug |
Shank End Feature | Square |
Thread Per Inch | 24 |
Shank Square Length | 0.2812 in |
No. of Flutes | 2 |
Thread Size & Type | #12-24 UNC |
Spiral Point | Yes |
Ground Threads | Yes |
Thread Limit | H3 |
Overall Length | 2.38 in |
Thread Type | UNC |
Shank Square Length - Metric | 7.14 mm |
Shank Square Width | 0.165 in |
Operation Type | Thru-Hole |
Truncated Threads | No |
Thread Size - Decimal | 0.216 in |
Thread Creation | Thread Cutting |
Thread Length | 0.5 in |
Thread Length - Metric | 12.7 mm |
Direction of Cut | Right Hand |
Shank Square Width - Metric | 4.19 mm |
Tap Type | Machine |
Blank Construction | USCTI Table 302A |
Diameter - Decimal | 0.216 in |
Thread Tolerance | 2B |
Material | HSS |
Thread Size - Metric | 5.49 mm |
Interrupted Thread | No |
Weight | 0.0 LB |
