Skip to content Skip to navigation menu
ClevelandC55365

C55365

M12X1.75 1011TN D6 3F SPR PT PLG TA
Item #106434238
  • Metric
  • M12x1.75 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC55365
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M12x1.75 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Thread Size - Decimal 0.4724 in
No. of Flutes 3
Shank Size - Metric 9.32 mm
Shank Square Width - Metric 6.99 mm
Thread Creation Thread Cutting
Thread Size - Metric 12 mm
Thread Size M12
Chamfer Type Plug
Overall Length 3.375 in
Interrupted Thread No
Ground Threads Yes
Shank End Feature Square
Direction of Cut Right Hand
Thread Pitch 1.75 mm
Shank Square Length 0.4375 in
Diameter - Decimal 0.4724 in
Thread Limit D6
Thread Length - Metric 42.07 mm
Tap Type Machine
Thread Length 1.6562 in
Thread Type Metric
Shank Square Length - Metric 11.11 mm
Diameter - Metric 12.00 mm
Truncated Threads No
Material HSS
Operation Type Thru-Hole
Shank Square Width 0.275 in
Thread Size & Type M12x1.75
Blank Construction USCTI Table 302A
Thread Tolerance 6H
Spiral Point Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison