Skip to content Skip to navigation menu
ClevelandC55348

C55348

1/4-20 1011TN H1 2F SPR PT PLG TAP
Item #106353710
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC55348
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Diameter - Decimal 0.25 in
Shank Square Width - Metric 4.85 mm
Operation Type Thru-Hole
Diameter - Fraction 1/4 in
Shank Square Length 0.3125 in
Ground Threads Yes
Thread Size 1/4 in
Thread Limit H1
Shank Square Length - Metric 7.94 mm
Thread Length 0.63 in
Thread Size - Decimal 0.25 in
Chamfer Type Plug
Truncated Threads No
Direction of Cut Right Hand
Thread Type UNC
Overall Length 2.5 in
Blank Construction USCTI Table 302A
Thread Creation Thread Cutting
Spiral Point Yes
Material HSS
Shank End Feature Square
Shank Square Width 0.191 in
Thread Size - Metric 6.35 mm
Tap Type Machine
No. of Flutes 2
Interrupted Thread No
Shank Size - Metric 6.48 mm
Thread Size & Type 1/4-20 UNC
Thread Tolerance 2B
Diameter - Wire E
Thread Length - Metric 16 mm
Thread Per Inch 20
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison