Skip to content Skip to navigation menu
ClevelandC55298

C55298

5-40 H2 1011TN
Item #104146541
  • Inch
  • #5-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC55298
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #5-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Ground Threads Yes
Blank Construction USCTI Table 302A
Diameter - Decimal 0.125 in
Shank Square Length 0.1875 in
Shank Square Length - Metric 4.76 mm
Thread Size - Metric 3.17 mm
Tap Type Machine
Shank End Feature Square
Operation Type Thru-Hole
Thread Length 0.31 in
Shank Size - Metric 3.58 mm
Thread Limit H2
Thread Size #5
Interrupted Thread No
Thread Type UNC
Truncated Threads No
Spiral Point Yes
Thread Tolerance 2B
Thread Size - Decimal 0.125 in
Direction of Cut Right Hand
Thread Creation Thread Cutting
Shank Square Width - Metric 2.79 mm
Thread Length - Metric 7.87 mm
Thread Per Inch 40
No. of Flutes 2
Chamfer Type Plug
Shank Square Width 0.11 in
Diameter - Fraction 1/8 in
Thread Size & Type #5-40 UNC
Overall Length 1.94 in
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison