Skip to content Skip to navigation menu
ClevelandC55294

C55294

3-48 H2 1011TN
Item #104168980
  • Inch
  • #3-48 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC55294
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #3-48 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Thread Length - Metric 12.7 mm
Thread Limit H2
Ground Threads Yes
Shank Square Width 0.11 in
Thread Type UNC
Overall Length 1.8125 in
Direction of Cut Right Hand
Material HSS
Interrupted Thread No
Thread Size #3
Shank Square Length - Metric 4.76 mm
Thread Tolerance 2B
Thread Size - Metric 2.51 mm
Thread Length 0.5 in
Thread Creation Thread Cutting
Thread Per Inch 48
Thread Size & Type #3-48 UNC
Operation Type Thru-Hole
Spiral Point Yes
Thread Size - Decimal 0.099 in
Shank End Feature Square
Blank Construction USCTI Table 302A
Truncated Threads No
Shank Size - Metric 3.58 mm
Diameter - Decimal 0.099 in
Shank Square Width - Metric 2.79 mm
Chamfer Type Plug
Shank Square Length 0.1875 in
Tap Type Machine
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison