Skip to content Skip to navigation menu
ClevelandC55290

C55290

NO.0-80 HS G H2 2F PL SPPT TIN TAP
Item #104138510
  • Inch
  • #0-80 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 2 Flutes
+ Show More + Show Less
ClevelandC55290
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #0-80 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Blank Construction USCTI Table 302A
Thread Size & Type #0-80 UNF
Shank Square Length 0.1875 in
Tap Type Machine
Thread Size - Decimal 0.06 in
Thread Size #0
Shank Square Width 0.11 in
Ground Threads Yes
Spiral Point Yes
Thread Size - Metric 1.52 mm
Shank Size - Metric 3.58 mm
Shank Square Width - Metric 2.79 mm
Shank End Feature Square
Thread Per Inch 80
Direction of Cut Right Hand
No. of Flutes 2
Shank Square Length - Metric 4.76 mm
Diameter - Decimal 0.06 in
Material HSS
Thread Length 0.3125 in
Chamfer Type Plug
Thread Tolerance 2B
Overall Length 1.625 in
Interrupted Thread No
Thread Limit H2
Thread Type UNF
Thread Length - Metric 7.94 mm
Operation Type Thru-Hole
Truncated Threads No
Thread Creation Thread Cutting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison