- Inch
- 3/4-10 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
| No. of Flutes | 4 |
| Interrupted Thread | No |
| Thread Length | 1.22 in |
| Truncated Threads | No |
| Shank End Feature | Square |
| Spiral Point | No |
| Thread Per Inch | 10 |
| Diameter - Fraction | 3/4 in |
| Shank Square Width - Metric | 11.23 mm |
| Shank Square Length | 0.6875 in |
| Thread Size - Metric | 19.05 mm |
| Thread Tolerance | 2B |
| Thread Limit | H3 |
| Thread Size | 3/4 in |
| Ground Threads | Yes |
| Tap Type | Hand |
| Thread Length - Metric | 30.99 mm |
| Diameter - Decimal | 0.75 in |
| Shank Square Length - Metric | 17.46 mm |
| Direction of Cut | Right Hand |
| Thread Creation | Thread Cutting |
| Chamfer Type | Bottoming |
| Shank Size - Metric | 14.99 mm |
| Material | HSS |
| Blank Construction | USCTI Table 302A |
| Shank Square Width | 0.442 in |
| Thread Size - Decimal | 0.75 in |
| Thread Type | UNC |
| Operation Type | Blind Hole |
| Overall Length | 4.25 in |
| Thread Size & Type | 3/4-10 UNC |
| Weight | 0.0 LB |

