Skip to content Skip to navigation menu
ClevelandC55160

C55160

#4-40 1002TN H2 3FL TIN PLUG HAND T
Item #106304071
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC55160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Thread Per Inch 40
Overall Length 1.88 in
Ground Threads Yes
No. of Flutes 3
Thread Length 0.31 in
Truncated Threads No
Direction of Cut Right Hand
Shank Square Width - Metric 2.79 mm
Thread Size #4
Chamfer Type Plug
Spiral Point No
Interrupted Thread No
Thread Length - Metric 7.87 mm
Tap Type Hand
Thread Limit H2
Thread Size & Type #4-40 UNC
Material HSS
Shank Size - Metric 3.58 mm
Operation Type Blind Hole
Shank End Feature Square
Blank Construction USCTI Table 302A
Thread Type UNC
Diameter - Decimal 0.112 in
Thread Size - Metric 2.84 mm
Thread Size - Decimal 0.112 in
Shank Square Width 0.11 in
Shank Square Length - Metric 4.76 mm
Thread Creation Thread Cutting
Shank Square Length 0.1875 in
Thread Tolerance 2B
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison