Skip to content Skip to navigation menu
ClevelandC55108

C55108

10 24 H3 1002TN
Item #104137808
  • Inch
  • #10-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC55108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #10-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • TiN Coating
Thread Creation Thread Cutting
Thread Per Inch 24
Direction of Cut Right Hand
Thread Limit H3
Blank Construction USCTI Table 302A
Operation Type Blind Hole
Thread Type UNC
Ground Threads Yes
Thread Length - Metric 12.7 mm
Tap Type Hand
Shank Square Length 0.25 in
Shank End Feature Square
Shank Size - Metric 4.93 mm
Spiral Point No
Diameter - Decimal 0.19 in
Thread Size - Decimal 0.19 in
Interrupted Thread No
Material HSS
Overall Length 2.38 in
Truncated Threads No
Thread Size #10
Chamfer Type Plug
Thread Length 0.5 in
Thread Size & Type #10-24 UNC
Shank Square Length - Metric 6.35 mm
Thread Size - Metric 4.83 mm
No. of Flutes 4
Shank Square Width - Metric 3.86 mm
Thread Tolerance 2B
Shank Square Width 0.152 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison