Skip to content Skip to navigation menu
ClevelandC54995

C54995

1 1/4-7 HS G H4 4F PLUG TAP
Item #104138503
  • Inch
  • 1 1/4-7 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54995
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1 1/4-7 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Interrupted Thread No
Blank Construction USCTI Table 302A
Shank Square Width 0.766 in
Thread Tolerance 2B
Thread Limit H4
Thread Length - Metric 65.09 mm
Thread Size & Type 1 1/4-7 UNC
Shank Size - Metric 25.93 mm
Shank End Feature Square
Material HSS
Operation Type Blind Hole
Thread Creation Thread Cutting
Thread Type UNC
Shank Square Length 1 in
Diameter - Fraction 1 1/4 in
Ground Threads Yes
Overall Length 5.75 in
Truncated Threads No
Thread Size - Decimal 1.25 in
Thread Per Inch 7
Spiral Point No
Tap Type Hand
Shank Square Width - Metric 19.46 mm
Chamfer Type Plug
Thread Size - Metric 31.75 mm
Shank Square Length - Metric 25.4 mm
Thread Length 2.5625 in
Diameter - Decimal 1.25 in
No. of Flutes 4
Thread Size 1 1/4 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison