Skip to content Skip to navigation menu
ClevelandC54973

C54973

1 1/8-12 HS G H4 4F BOTT TAP
Item #104135475
  • Inch
  • 1 1/8-12 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54973
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1 1/8-12 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Blank Construction USCTI Table 302A
Thread Tolerance 2B
Thread Size & Type 1 1/8-12 UNF
Shank Square Length 0.875 in
No. of Flutes 4
Thread Size 1 1/8 in
Chamfer Type Bottoming
Thread Type UNF
Operation Type Blind Hole
Ground Threads Yes
Shank Square Width - Metric 17.07 mm
Spiral Point No
Thread Length 2.5625 in
Shank Square Length - Metric 22.22 mm
Diameter - Fraction 1 1/8 in
Shank Size - Metric 22.76 mm
Thread Size - Decimal 1.125 in
Thread Length - Metric 65.09 mm
Truncated Threads No
Thread Per Inch 12
Thread Limit H4
Diameter - Decimal 1.125 in
Thread Creation Thread Cutting
Thread Size - Metric 28.57 mm
Direction of Cut Right Hand
Material HSS
Shank Square Width 0.672 in
Interrupted Thread No
Overall Length 5.4375 in
Tap Type Hand
Shank End Feature Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison