- Inch
- 1-12 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Width | 0.6 in |
| Thread Size - Decimal | 1 in |
| Thread Creation | Thread Cutting |
| Shank End Feature | Square |
| Shank Size - Metric | 20.32 mm |
| Direction of Cut | Right Hand |
| Operation Type | Blind Hole |
| Interrupted Thread | No |
| Thread Size & Type | 1-12 UNF |
| Spiral Point | No |
| Blank Construction | USCTI Table 302A |
| Thread Size - Metric | 25.4 mm |
| Shank Square Length - Metric | 20.64 mm |
| Thread Limit | H4 |
| Thread Size | 1 in |
| Material | HSS |
| Shank Square Length | 0.8125 in |
| No. of Flutes | 4 |
| Diameter - Decimal | 1 in |
| Ground Threads | Yes |
| Thread Length - Metric | 63.5 mm |
| Thread Per Inch | 12 |
| Chamfer Type | Bottoming |
| Diameter - Fraction | 1 in |
| Thread Length | 2.5 in |
| Shank Square Width - Metric | 15.24 mm |
| Diameter - Metric | 25.40 mm |
| Overall Length | 5.125 in |
| Tap Type | Hand |
| Truncated Threads | No |
| Thread Type | UNF |
| Thread Tolerance | 2B |
| Weight | 0.0 LB |

