Skip to content Skip to navigation menu
ClevelandC54866

C54866

M20X2.5 HS G D7 4F BOTT TAP
Item #104146531
  • Metric
  • M20x2.5 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54866
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M20x2.5 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Shank End Feature Square
Diameter - Metric 20.00 mm
Blank Construction USCTI Table 302A
Direction of Cut Right Hand
Shank Square Length 0.6875 in
Tap Type Hand
Shank Square Length - Metric 17.46 mm
Shank Size - Metric 16.56 mm
Operation Type Blind Hole
Thread Size - Metric 20 mm
Overall Length 4.4688 in
Spiral Point No
Thread Size - Decimal 0.7874 in
Thread Tolerance 6H
Shank Square Width 0.489 in
Interrupted Thread No
Thread Size & Type M20x2.5
Shank Square Width - Metric 12.42 mm
Thread Length - Metric 50.8 mm
Truncated Threads No
Thread Size M20
Diameter - Decimal 0.7874 in
Ground Threads Yes
Material HSS
No. of Flutes 4
Thread Length 2 in
Thread Type Metric
Thread Pitch 2.5 mm
Thread Creation Thread Cutting
Chamfer Type Bottoming
Thread Limit D7
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison