- Metric
- M18x1.5 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
| Thread Size - Decimal | 0.7087 in |
| Diameter - Metric | 18.00 mm |
| Interrupted Thread | No |
| Shank Square Length - Metric | 15.88 mm |
| Ground Threads | Yes |
| Blank Construction | USCTI Table 302A |
| Thread Size | M18 |
| Thread Length | 1.8125 in |
| Truncated Threads | No |
| Chamfer Type | Taper |
| Shank Square Length | 0.625 in |
| Thread Type | Metric |
| No. of Flutes | 4 |
| Thread Creation | Thread Cutting |
| Direction of Cut | Right Hand |
| Spiral Point | No |
| Shank Square Width - Metric | 10.31 mm |
| Thread Size & Type | M18x1.5 |
| Shank Square Width | 0.406 in |
| Thread Size - Metric | 18 mm |
| Thread Tolerance | 6H |
| Material | HSS |
| Thread Pitch | 1.5 mm |
| Overall Length | 4.0312 in |
| Thread Length - Metric | 46.04 mm |
| Operation Type | Blind Hole |
| Diameter - Decimal | 0.7087 in |
| Tap Type | Hand |
| Shank Size - Metric | 13.77 mm |
| Shank End Feature | Square |
| Thread Limit | D6 |
| Weight | 0.0 LB |

