Skip to content Skip to navigation menu
ClevelandC54760

C54760

9/16 12 H3 1002/902
Item #104138443
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54760
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Blank Construction USCTI Table 302A
Material HSS
Thread Limit H3
Thread Creation Thread Cutting
Overall Length 3.59 in
Thread Size - Decimal 0.5625 in
No. of Flutes 4
Spiral Point No
Shank End Feature Square
Diameter - Decimal 0.5625 in
Shank Size - Metric 10.9 mm
Interrupted Thread No
Thread Length - Metric 25.4 mm
Shank Square Width - Metric 8.18 mm
Thread Size 9/16 in
Thread Size & Type 9/16-12 UNC
Operation Type Blind Hole
Thread Length 1 in
Diameter - Fraction 9/16 in
Chamfer Type Plug
Thread Type UNC
Shank Square Length - Metric 12.7 mm
Direction of Cut Right Hand
Shank Square Width 0.322 in
Tap Type Hand
Truncated Threads No
Ground Threads Yes
Thread Per Inch 12
Thread Tolerance 2B
Shank Square Length 0.5 in
Thread Size - Metric 14.29 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison