Skip to content Skip to navigation menu
ClevelandC54742

C54742

1/2 20 H5 1002/902
Item #104135371
  • Inch
  • 1/2-20 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54742
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/2-20 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Thread Size & Type 1/2-20 UNF
Thread Type UNF
Shank Square Length 0.4375 in
Spiral Point No
Shank Square Width - Metric 6.99 mm
Thread Length 0.94 in
Thread Length - Metric 23.88 mm
Diameter - Fraction 1/2 in
Thread Creation Thread Cutting
Tap Type Hand
Thread Size 1/2 in
Operation Type Blind Hole
Interrupted Thread No
Shank Square Width 0.275 in
No. of Flutes 4
Thread Tolerance 2B
Material HSS
Chamfer Type Plug
Thread Size - Metric 12.7 mm
Direction of Cut Right Hand
Truncated Threads No
Thread Size - Decimal 0.5 in
Shank Size - Metric 9.32 mm
Shank Square Length - Metric 11.11 mm
Diameter - Decimal 0.5 in
Shank End Feature Square
Overall Length 3.38 in
Thread Per Inch 20
Ground Threads Yes
Thread Limit H5
Blank Construction USCTI Table 302A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison