Skip to content Skip to navigation menu
ClevelandC54583

C54583

3/8 16 H3 1002/902
Item #104120999
  • Inch
  • 3/8-16 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54583
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/8-16 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Interrupted Thread No
Truncated Threads No
Thread Limit H3
Diameter - Decimal 0.375 in
Shank Square Width - Metric 7.26 mm
Shank Square Width 0.286 in
Thread Length - Metric 19.05 mm
Thread Tolerance 2B
Shank Square Length - Metric 11.11 mm
Thread Size 3/8 in
No. of Flutes 4
Thread Length 0.75 in
Direction of Cut Right Hand
Overall Length 2.94 in
Thread Size & Type 3/8-16 UNC
Blank Construction USCTI Table 302A
Diameter - Fraction 3/8 in
Spiral Point No
Ground Threads Yes
Thread Size - Metric 9.52 mm
Shank Size - Metric 9.68 mm
Shank End Feature Square
Thread Size - Decimal 0.375 in
Operation Type Blind Hole
Material HSS
Chamfer Type Plug
Thread Creation Thread Cutting
Tap Type Hand
Thread Type UNC
Shank Square Length 0.4375 in
Thread Per Inch 16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison