Skip to content Skip to navigation menu
ClevelandC54538

C54538

M8 X1 D5 1003
Item #104136519
  • Metric
  • M8x1.0 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M8x1.0 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Direction of Cut Right Hand
Thread Size M8
Shank Square Length - Metric 9.52 mm
Shank Size - Metric 8.08 mm
Material HSS
Diameter - Decimal 0.315 in
Thread Length 0.69 in
Thread Tolerance 6H
Truncated Threads No
Tap Type Hand
Thread Length - Metric 17.53 mm
Diameter - Metric 8.00 mm
Spiral Point No
Blank Construction USCTI Table 302A
Thread Size - Metric 8 mm
Thread Type Metric
Operation Type Blind Hole
Chamfer Type Bottoming
Thread Size - Decimal 0.315 in
Overall Length 2.72 in
Thread Limit D5
Shank Square Width 0.238 in
Ground Threads Yes
Shank Square Width - Metric 6.05 mm
Thread Pitch 1.0 mm
Thread Creation Thread Cutting
Shank End Feature Square
Interrupted Thread No
No. of Flutes 4
Shank Square Length 0.375 in
Thread Size & Type M8x1.0
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison