
- Metric
- M7x1.0 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
Direction of Cut | Right Hand |
Thread Limit | D5 |
No. of Flutes | 4 |
Overall Length | 2.72 in |
Thread Pitch | 1.0 mm |
Thread Size - Decimal | 0.2756 in |
Thread Tolerance | 6H |
Blank Construction | USCTI Table 302A |
Shank Size - Metric | 8.08 mm |
Truncated Threads | No |
Interrupted Thread | No |
Diameter - Decimal | 0.2756 in |
Shank Square Length - Metric | 9.52 mm |
Thread Size - Metric | 7 mm |
Thread Size & Type | M7x1.0 |
Thread Length | 0.69 in |
Shank Square Width - Metric | 6.05 mm |
Shank Square Width | 0.238 in |
Tap Type | Hand |
Diameter - Metric | 7.00 mm |
Thread Type | Metric |
Ground Threads | Yes |
Thread Length - Metric | 17.53 mm |
Material | HSS |
Shank Square Length | 0.375 in |
Thread Creation | Thread Cutting |
Chamfer Type | Taper |
Operation Type | Blind Hole |
Shank End Feature | Square |
Spiral Point | No |
Weight | 0.0 LB |
