Skip to content Skip to navigation menu
ClevelandC54463

C54463

1/4 20 H5 1002/906
Item #104136387
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC54463
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Interrupted Thread No
Overall Length 2.5 in
Ground Threads Yes
Direction of Cut Right Hand
Shank Square Length - Metric 7.94 mm
Thread Size - Decimal 0.25 in
Blank Construction USCTI Table 302A
Shank Square Width 0.191 in
Thread Limit H5
Operation Type Blind Hole
Thread Creation Thread Cutting
Shank Square Length 0.3125 in
Spiral Point No
Thread Size - Metric 6.35 mm
Diameter - Decimal 0.25 in
Thread Length 0.63 in
Chamfer Type Plug
Thread Length - Metric 16 mm
Truncated Threads No
Material HSS
No. of Flutes 3
Shank Square Width - Metric 4.85 mm
Shank End Feature Square
Shank Size - Metric 6.48 mm
Tap Type Hand
Thread Type UNC
Diameter - Wire E
Thread Size 1/4 in
Thread Size & Type 1/4-20 UNC
Diameter - Fraction 1/4 in
Thread Per Inch 20
Thread Tolerance 2B-3B
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison