Skip to content Skip to navigation menu
ClevelandC54218

C54218

6 32 H 2 3F1002/924
Item #104137122
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC54218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Chamfer Type Plug
Spiral Point No
Thread Size - Metric 3.51 mm
Overall Length 2 in
Thread Type UNC
Thread Size & Type #6-32 UNC
Operation Type Blind Hole
Diameter - Decimal 0.138 in
Shank Square Width 0.11 in
Thread Size #6
Thread Length - Metric 9.65 mm
Blank Construction USCTI Table 302A
Shank Size - Metric 3.58 mm
Shank Square Length 0.1875 in
Shank End Feature Square
Thread Size - Decimal 0.138 in
Thread Limit H2
Interrupted Thread No
Shank Square Length - Metric 4.76 mm
Direction of Cut Right Hand
Truncated Threads No
Material HSS
Ground Threads Yes
Shank Square Width - Metric 2.79 mm
Thread Per Inch 32
Thread Tolerance 2B
No. of Flutes 3
Thread Length 0.38 in
Thread Creation Thread Cutting
Tap Type Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison