Skip to content Skip to navigation menu
ClevelandC54121

C54121

3 56 H 2 3F1002/924
Item #104136136
  • Inch
  • #3-56 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC54121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #3-56 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Thread Type UNF
Thread Size - Metric 2.51 mm
Thread Creation Thread Cutting
Chamfer Type Plug
Thread Per Inch 56
Ground Threads Yes
Thread Size & Type #3-56 UNF
Thread Size - Decimal 0.099 in
No. of Flutes 3
Shank Square Length - Metric 4.76 mm
Tap Type Hand
Shank Square Length 0.1875 in
Blank Construction USCTI Table 302A
Operation Type Blind Hole
Shank Size - Metric 3.58 mm
Spiral Point No
Thread Limit H2
Thread Length 0.5 in
Shank End Feature Square
Thread Length - Metric 12.7 mm
Material HSS
Shank Square Width 0.11 in
Overall Length 1.8125 in
Interrupted Thread No
Diameter - Decimal 0.099 in
Truncated Threads No
Thread Tolerance 2B
Shank Square Width - Metric 2.79 mm
Direction of Cut Right Hand
Thread Size #3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison