Skip to content Skip to navigation menu
ClevelandC52772

C52772

NO 1 1798 SC COUNTERSINK
Item #104120977
  • Drill Bit
ClevelandC52772
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit
Finish Bright
Drill Style Center Drill
Shank Size - Metric 3.17 mm
Diameter - Metric 1.19 mm
Flute Length - Metric 10.31 mm
Material Carbide
Diameter - Fraction 3/64 in
End Type Double
Diameter - Decimal 0.0469 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison