
- 7/32 in Diameter
- HSS-CO 8% (M42) Material
- 3.25 in Overall Length
- Bright Coating
Length of Cut | 0.5625 in |
Length Of Cut - Metric | 14.29 mm |
Overall Length | 3.25 in |
No. of Flutes | 4 |
Shank Size - Metric | 9.52 mm |
Center Cutting | Yes |
End Style | Square |
Diameter - Decimal | 0.2188 in |
Direction of Cut | Right Hand |
Mill Construction | General Purpose Finisher |
Diameter - Fraction | 7/32 in |
Mill Style | Finishing |
Flute Type | Spiral |
Material | HSS-CO 8% (M42) |
Weight | 0.0 LB |
