Skip to content Skip to navigation menu
ClevelandC52155

C52155

1/4 565 3/8 SHK CO 2F D.E. EM
Item #101394421
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 3.375 in Overall Length
  • Bright Coating
ClevelandC52155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 3.375 in Overall Length
  • Bright Coating
Diameter - Fraction 1/4 in
Mill Construction General Purpose Finisher
Center Cutting Yes
Length Of Cut - Metric 12.7 mm
Mill Style Finishing
No. of Flutes 2
Length of Cut 0.5 in
Flute Type Spiral
Diameter - Decimal 0.25 in
End Style Square
Overall Length 3.375 in
Shank Size - Metric 9.52 mm
Direction of Cut Right Hand
Diameter - Wire E
Material HSS-CO 8% (M42)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison