
- 3/16 in Diameter
- HSS-CO 8% (M42) Material
- 3.25 in Overall Length
- Bright Coating
No. of Flutes | 2 |
Diameter - Decimal | 0.1875 in |
Shank Size - Metric | 9.52 mm |
Flute Type | Spiral |
Length Of Cut - Metric | 11.11 mm |
Center Cutting | Yes |
Length of Cut | 0.4375 in |
Mill Style | Finishing |
Diameter - Fraction | 3/16 in |
Mill Construction | General Purpose Finisher |
Material | HSS-CO 8% (M42) |
Overall Length | 3.25 in |
Direction of Cut | Right Hand |
End Style | Square |
Weight | 0.0 LB |
