- 7/32 in Diameter
- Carbide Material
- Straight Shank Type
- Straight Flute Type
| No. of Flutes | 6 |
| Flute Length | 1 in |
| Material | Carbide |
| Shank Diameter | 0.188 in |
| Shank Type | Straight |
| Overall Length | 3 in |
| Weight | 0.0 LB |
| No. of Flutes | 6 |
| Flute Length | 1 in |
| Material | Carbide |
| Shank Diameter | 0.188 in |
| Shank Type | Straight |
| Overall Length | 3 in |
| Weight | 0.0 LB |