- 3/16 in Diameter
- Carbide Material
- Straight Shank Type
- Straight Flute Type
| Flute Length | 0.875 in |
| Shank Type | Straight |
| Material | Carbide |
| Shank Diameter | 0.172 in |
| No. of Flutes | 4 |
| Overall Length | 2.75 in |
| Weight | 0.0 LB |
| Flute Length | 0.875 in |
| Shank Type | Straight |
| Material | Carbide |
| Shank Diameter | 0.172 in |
| No. of Flutes | 4 |
| Overall Length | 2.75 in |
| Weight | 0.0 LB |