Skip to content Skip to navigation menu
ClevelandC49124

C49124

7/16 2745/745 CARBIDE TIP DR
Item #104120814
  • 7/16 in Diameter
  • 7.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC49124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • 7.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Length
Shank Type Straight
Material HSS
Flute Length - Metric 117.47 mm
Shank End Feature Tang
Shank End Feature Length 0.4375 in
Diameter - Fraction 7/16 in
No. of Flutes 2
Flute Length 4.625 in
Shank Length 2.625 in
Shank Size - Metric 11.11 mm
Shank Length - Metric 66.67 mm
Point Angle 118 degree
Coating Bright
Diameter - Decimal 0.4375 in
Shank Size 0.4375 in
Overall Length 7.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison