- 5/16 in Diameter
- 6.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 6.375 in |
| Coating | Bright |
| Point Angle | 118 degree |
| Flute Length | 4 in |
| Diameter - Fraction | 5/16 in |
| Material | HSS |
| Shank Type | Straight |
| Drill Style | Taper Length |
| Shank Length | 2.375 in |
| Shank End Feature | Tang |
| Shank End Feature Length | 0.34375 in |
| Diameter - Decimal | 0.3125 in |
| Shank Length - Metric | 60.32 mm |
| Shank Size | 0.3125 in |
| Flute Length - Metric | 101.6 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 7.94 mm |
| Weight | 0.0 LB |

