Skip to content Skip to navigation menu
ClevelandC48707

C48707

#7 2727/728 CARBIDE TIP DR
Item #104135614
  • #7 Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC48707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #7 Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #7
Flute Length 2.4375 in
Shank Type Straight
Shank Size - Metric 5.11 mm
Overall Length 3.625 in
Material HSS
Shank Length 1.1875 in
Shank Length - Metric 30.16 mm
Drill Style Jobber
Point Angle 118 degree
No. of Flutes 2
Flute Length - Metric 61.91 mm
Shank Size 0.201 in
Coating Bright
Diameter - Decimal 0.201 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison