- 7/16 in Diameter
- 4.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 73.02 mm |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Size | 0.4375 in |
| Coating | Bright |
| Material | Carbide |
| Diameter - Decimal | 0.4375 in |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Diameter - Fraction | 7/16 in |
| Flute Length | 2.875 in |
| Overall Length | 4.5 in |
| Shank Length - Metric | 41.27 mm |
| Shank Size - Metric | 11.11 mm |
| Shank Length | 1.625 in |
| Weight | 0.0 LB |

