- 3/8 in Diameter
- 4.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.375 in |
| Coating | Bright |
| Shank Size | 0.375 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 3/8 in |
| Shank Length - Metric | 38.1 mm |
| Point Angle | 118 degree |
| Shank Length | 1.5 in |
| Flute Length - Metric | 69.85 mm |
| Shank Type | Straight |
| Overall Length | 4.25 in |
| Drill Style | Jobber |
| Flute Length | 2.75 in |
| Material | Carbide |
| Weight | 0.0 LB |

