- 1/4 in - E Diameter
- 3.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.25 in |
| Shank Length | 1.25 in |
| Material | Carbide |
| Overall Length | 3.25 in |
| Point Angle | 118 degree |
| Flute Length | 2 in |
| Shank Size | 0.25 in |
| Diameter - Wire | E |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Length - Metric | 31.75 mm |
| Coating | Bright |
| Shank Size - Metric | 6.35 mm |
| Flute Length - Metric | 50.8 mm |
| Diameter - Fraction | 1/4 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

