- Drill Bit
| Drill Style | Center Drill |
| Diameter - Decimal | 0.1875 in |
| No. of Flutes | 2 |
| End Type | Double |
| Material | HSS |
| Shank Size - Metric | 12.7 mm |
| Diameter - Fraction | 3/16 in |
| Diameter - Metric | 4.76 mm |
| Flute Length - Metric | 28.57 mm |
| Finish | Bright |
| Weight | 0.0 LB |
| Drill Style | Center Drill |
| Diameter - Decimal | 0.1875 in |
| No. of Flutes | 2 |
| End Type | Double |
| Material | HSS |
| Shank Size - Metric | 12.7 mm |
| Diameter - Fraction | 3/16 in |
| Diameter - Metric | 4.76 mm |
| Flute Length - Metric | 28.57 mm |
| Finish | Bright |
| Weight | 0.0 LB |