- Drill Bit
| Diameter - Metric | 3.97 mm |
| Finish | Bright |
| Shank Size - Metric | 11.11 mm |
| Diameter - Fraction | 5/32 in |
| End Type | Double |
| Drill Style | Center Drill |
| Flute Length - Metric | 25.4 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.1562 in |
| Weight | 0.0 LB |
| Diameter - Metric | 3.97 mm |
| Finish | Bright |
| Shank Size - Metric | 11.11 mm |
| Diameter - Fraction | 5/32 in |
| End Type | Double |
| Drill Style | Center Drill |
| Flute Length - Metric | 25.4 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.1562 in |
| Weight | 0.0 LB |