- Drill Bit
| Flute Length - Metric | 14.27 mm |
| Shank Size - Metric | 4.78 mm |
| Diameter - Decimal | 0.0625 in |
| Diameter - Fraction | 1/16 in |
| Finish | Bright |
| Diameter - Metric | 1.59 mm |
| No. of Flutes | 2 |
| Material | HSS |
| End Type | Double |
| Drill Style | Center Drill |
| Weight | 0.0 LB |
| Flute Length - Metric | 14.27 mm |
| Shank Size - Metric | 4.78 mm |
| Diameter - Decimal | 0.0625 in |
| Diameter - Fraction | 1/16 in |
| Finish | Bright |
| Diameter - Metric | 1.59 mm |
| No. of Flutes | 2 |
| Material | HSS |
| End Type | Double |
| Drill Style | Center Drill |
| Weight | 0.0 LB |