- Drill Bit
| Shank Size - Metric | 19.05 mm |
| End Type | Double |
| Diameter - Decimal | 0.3125 in |
| Diameter - Fraction | 5/16 in |
| Flute Length - Metric | 36.5 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Finish | Bright |
| Drill Style | Center Drill |
| Diameter - Metric | 7.94 mm |
| Weight | 0.0 LB |
| Shank Size - Metric | 19.05 mm |
| End Type | Double |
| Diameter - Decimal | 0.3125 in |
| Diameter - Fraction | 5/16 in |
| Flute Length - Metric | 36.5 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Finish | Bright |
| Drill Style | Center Drill |
| Diameter - Metric | 7.94 mm |
| Weight | 0.0 LB |