- Drill Bit
| Material | HSS |
| Diameter - Fraction | 1/4 in |
| End Type | Double |
| Shank Size - Metric | 15.88 mm |
| Drill Style | Center Drill |
| Diameter - Decimal | 0.25 in |
| No. of Flutes | 2 |
| Finish | Bright |
| Diameter - Metric | 6.35 mm |
| Flute Length - Metric | 31.75 mm |
| Weight | 0.0 LB |
| Material | HSS |
| Diameter - Fraction | 1/4 in |
| End Type | Double |
| Shank Size - Metric | 15.88 mm |
| Drill Style | Center Drill |
| Diameter - Decimal | 0.25 in |
| No. of Flutes | 2 |
| Finish | Bright |
| Diameter - Metric | 6.35 mm |
| Flute Length - Metric | 31.75 mm |
| Weight | 0.0 LB |