- Drill Bit
| Material | HSS |
| Finish | Bright |
| End Type | Double |
| No. of Flutes | 2 |
| Drill Style | Center Drill |
| Flute Length - Metric | 17.45 mm |
| Diameter - Fraction | 7/64 in |
| Diameter - Metric | 2.78 mm |
| Shank Size - Metric | 6.35 mm |
| Diameter - Decimal | 0.1094 in |
| Weight | 0.0 LB |
| Material | HSS |
| Finish | Bright |
| End Type | Double |
| No. of Flutes | 2 |
| Drill Style | Center Drill |
| Flute Length - Metric | 17.45 mm |
| Diameter - Fraction | 7/64 in |
| Diameter - Metric | 2.78 mm |
| Shank Size - Metric | 6.35 mm |
| Diameter - Decimal | 0.1094 in |
| Weight | 0.0 LB |