- Drill Bit
| Drill Style | Center Drill |
| Diameter - Decimal | 0.0781 in |
| Diameter - Fraction | 5/64 in |
| Material | HSS |
| Shank Size - Metric | 4.76 mm |
| Finish | Bright |
| Diameter - Metric | 1.98 mm |
| End Type | Double |
| No. of Flutes | 2 |
| Flute Length - Metric | 13.49 mm |
| Weight | 0.0 LB |
| Drill Style | Center Drill |
| Diameter - Decimal | 0.0781 in |
| Diameter - Fraction | 5/64 in |
| Material | HSS |
| Shank Size - Metric | 4.76 mm |
| Finish | Bright |
| Diameter - Metric | 1.98 mm |
| End Type | Double |
| No. of Flutes | 2 |
| Flute Length - Metric | 13.49 mm |
| Weight | 0.0 LB |