- Drill Bit
| Finish | Bright |
| End Type | Double |
| Diameter - Decimal | 0.0469 in |
| Diameter - Metric | 1.19 mm |
| Flute Length - Metric | 10.31 mm |
| Diameter - Fraction | 3/64 in |
| Shank Size - Metric | 3.17 mm |
| Drill Style | Center Drill |
| No. of Flutes | 2 |
| Material | HSS |
| Weight | 0.0 LB |
| Finish | Bright |
| End Type | Double |
| Diameter - Decimal | 0.0469 in |
| Diameter - Metric | 1.19 mm |
| Flute Length - Metric | 10.31 mm |
| Diameter - Fraction | 3/64 in |
| Shank Size - Metric | 3.17 mm |
| Drill Style | Center Drill |
| No. of Flutes | 2 |
| Material | HSS |
| Weight | 0.0 LB |